Zoro Homepage

Strt, Brass, Flared3/8in, Flared1/4in

  • Mfr # 704075-0604

  • Zoro # G8656751


product price: $19.99
/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Swivel Connector
Tube Size
1/4 in x 3/8 in
Temp. Range
-65 Degrees To 250 Degrees F
Standards
ASA, ASME, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704075-0604
Zoro #
G8656751
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/4 in x 3/8 in
Fitting Thread Size
5/8"-18
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Flared Fitting Coupling
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Swivel Connector
Temp. Range
-65 Degrees To 250 Degrees F
Standards
ASA, ASME, SAE
Max. Pressure
1000 psi
Basic Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Connector
Maximum Operating Temperature
250 Degrees F
Flare Angle
45 Degrees
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
1,000 psi
Fitting Material
Brass
Fitting Side A Connection Type
Inverted Flare
Application
Potable Water
Fitting Side B Connection Type
Inverted Flare
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Fitting Shape
Straight
Fitting Side 1 Connection Type
Flared
Operating Temperature - Maximum
250 Degrees F
For Media Type
Potable Water
Connector Type
Adapter
Fitting Side 2 Connection Type
Flared
Operating Pressure - Maximum
1,000 psi
Operating Temperature - Minimum
40 Degrees F
Material Grade
C27450
Product Type
Flared Fitting Adapter
Fitting Features
Swivel

Description

Flared Fitting Coupling, Fitting Material Brass, Flare Angle 45 Degrees , Application Potable Water, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type Inverted Flare, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Thread Size 5/8 In.-18, Hex Size Not Applicable, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Swivel Connector, Standards ASA, ASME, SAE

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.