Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Press-fit11/2", MNPT11/2"

  • Mfr # 816Z89

  • Zoro # G814547576


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Union
Standards
IAPMO Z1117, NSF 372, NSF 61
Maximum Operating Temperature
250 Degrees F
Vacuum Rating
-24.5 inHg @ 68 Degrees F
Maximum Operating Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816Z89
Zoro #
G814547576
UPC #
-
Country of Origin
China

Dimensions

Fitting Side B Pipe Size
1 1/2 in
Hex Size
2 7/32 in
Fitting Side A Tube Outer Diameter
1 5/8 in
Fitting Side A Copper Tube Size
1 1/2 in
Overall Length
3 5/8 in
Required Tool Jaw Size
1 1/2 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 2 Pipe Size
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in

Details

Item
Crimp Union Fitting
Specific Fitting Shape
Straight Union
Standards
IAPMO Z1117, NSF 372, NSF 61
Maximum Operating Temperature
250 Degrees F
Vacuum Rating
-24.5 inHg @ 68 Degrees F
Maximum Operating Pressure
200 psi
Fitting Side A Connection Type
Press-Fit
Fitting Material
Brass, Copper
Compatible Copper Tube Type
Type K, Type L, Type M
Application
Potable Water
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
0 Degrees F
O-Ring Material
EPDM
Finish/Coating
Polished
Material Grade
C12200, C46500
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Color
Copper, Yellow
Compatible Tube Material
Copper
Fitting Side B Connection Type
MNPT
Compatible Tool Brand
Milwaukee, Ridgid, RMES, Rothenberger
Connector Type
Union
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
250 Degrees F
For Media Type
Potable Water
Finish
Polished
Operating Temperature - Minimum
0 Degrees F
Fitting Shape
Straight

Description

Crimp Union Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Brass, Copper, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1 1/2 in, Material Grade C12200, C46500, O-Ring Material EPDM, Specific Fitting Shape Straight Union, Finish/Coating Polished, Fitting Side A Tube Outer Diameter 1 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.