Strt, Brass, Push-Fit1/2in, MNPT3/4in
Mfr # LF842MR
Zoro # G616283436
product price: $5.69
/eaKey Features
Overall Length
1 3/4 in
Fitting Material
Brass
Fitting Thread Size
3/4"
Material Grade
C36500
Fitting Side 2 Connection Type
MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF842MR
Zoro #
G616283436
UPC #
845526001816
Country of Origin
China
Dimensions
Overall Length
1 3/4 in
Fitting Thread Size
3/4"
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
3/4 in
Details
Item
Adapter
Fitting Material
Brass
Material Grade
C36500
Fitting Side 2 Connection Type
MNPT
Fitting Shape
Straight
Operating Temperature - Maximum
200 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
For Media Type
Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Description
Adapter, Fitting Material Brass, Fitting Thread Size 3/4 In., Material Grade C36500, Color Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 1 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.