Zoro Homepage

Strt, Brass, Tube 1 in, Push-Fit 3/4 in

  • Mfr # LF8238R

  • Zoro # G116283417


product price: $10.29
/ea

Key Features

Overall Length
2 23/32 in
Fitting Material
Brass
Fitting Shape
Straight
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 1 Connection Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF8238R
Zoro #
G116283417
UPC #
845526003315
Country of Origin
China

Dimensions

Overall Length
2 23/32 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
3/4 in

Details

Item
Push Reducing Coupling
Fitting Material
Brass
Fitting Shape
Straight
Fitting Side 1 Connection Type
Tube
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
For Media Type
Potable Water
Material Grade
C36500

Description

Push Reducing Coupling, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36500, Color Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 2 23/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.