Strt, Brass, Tube 3/4 in, FNPT 3/4 in
Mfr # LF8228R
Zoro # G616283429
product price: $6.19
/eaKey Features
Overall Length
2 3/16 in
Fitting Material
Brass
Fitting Thread Size
3/4"
Fitting Side 1 Connection Type
Tube
For Media Type
Potable Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF8228R
Zoro #
G616283429
UPC #
845526003285
Country of Origin
China
Dimensions
Overall Length
2 3/16 in
Fitting Thread Size
3/4"
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Details
Item
Adapter
Fitting Material
Brass
Fitting Side 1 Connection Type
Tube
For Media Type
Potable Water
Operating Temperature - Maximum
200 Degrees F
Material Grade
C36500
Fitting Side 2 Connection Type
FNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Straight
Description
Adapter, Fitting Material Brass, Fitting Thread Size 3/4 In., Material Grade C36500, Color Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 2 3/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.