Zoro Homepage

Strt, Brass, Tube3/4in, Push-Fit3/8in

  • Mfr # LF8348R

  • Zoro # G016283425


product price: $5.39
/ea

Key Features

Fitting Material
Brass
Overall Length
2 9/32 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Operating Temperature - Maximum
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF8348R
Zoro #
G016283425
UPC #
845526003261
Country of Origin
China

Dimensions

Overall Length
2 9/32 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Fitting Material
Brass
Item
Push Reducing Coupling
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Operating Temperature - Maximum
200 Degrees F
Fitting Shape
Straight
Fitting Side 2 Connection Type
Push-to-Connect
Material Grade
C36500
For Media Type
Potable Water
Fitting Side 1 Connection Type
Tube

Description

Push Reducing Coupling, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36500, Color Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 2 9/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.