Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass;Copper, Press-fit2", MNPT2"

  • Mfr # 816Z90

  • Zoro # G014547789


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Union
Standards
IAPMO Z1117, NSF 372, NSF 61
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Side A Tube Outer Diameter
2 1/8 in
Finish/Coating
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816Z90
Zoro #
G014547789
UPC #
-
Country of Origin
China

Dimensions

Fitting Side A Tube Outer Diameter
2 1/8 in
Overall Length
3 31/32 in
Fitting Side B Pipe Size
2 in
Fitting Side A Copper Tube Size
2 in
Hex Size
2 3/4 in
Required Tool Jaw Size
2 in
Fitting Side 2 Pipe Size
2 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in
Fitting Side 1 Copper Tube Size
2 in

Details

Item
Crimp Union Fitting
Specific Fitting Shape
Straight Union
Standards
IAPMO Z1117, NSF 372, NSF 61
Compatible Copper Tube Type
Type K, Type L, Type M
Finish/Coating
Polished
Material Grade
C12200, C46500
O-Ring Material
EPDM
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Copper
Fitting Side A Connection Type
Press-Fit
Application
Potable Water
Color
Copper, Yellow
Maximum Operating Pressure
200 psi
Resistance Properties
Corrosion-Resistant
Vacuum Rating
-24.5 inHg @ 68 Degrees F
Fitting Material
Brass, Copper
Maximum Operating Temperature
250 Degrees F
Compatible Tool Brand
Milwaukee, Ridgid, RMES, Rothenberger
Operating Pressure - Maximum
200 psi
Finish
Polished
Operating Temperature - Maximum
250 Degrees F
For Media Type
Potable Water
Fitting Side 2 Connection Type
MNPT
Fitting Shape
Straight
Operating Temperature - Minimum
0 Degrees F
Connector Type
Union
Fitting Side 1 Connection Type
Press-fit

Description

Crimp Union Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Brass, Copper, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 2 in, Material Grade C12200, C46500, O-Ring Material EPDM, Specific Fitting Shape Straight Union, Finish/Coating Polished, Fitting Side A Tube Outer Diameter 2 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.