Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Copper, FTG 1/2 in, MNPT 3/8 in

  • Mfr # 816Z59

  • Zoro # G014547642


product price: $15.55
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
IAPMO Z1117, NSF 372, NSF 61
Fitting Material
Copper
Vacuum Rating
-24.5 inHg @ 68 Degrees F
Application
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816Z59
Zoro #
G014547642
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 11/16 in
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side A Copper Tube Size
1/2 in
Hex Size
3/4 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Copper Tube Size
1/2 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Straight Adapter
Standards
IAPMO Z1117, NSF 372, NSF 61
Fitting Material
Copper
Vacuum Rating
-24.5 inHg @ 68 Degrees F
Application
Potable Water
Fitting Side A Connection Type
FTG
Compatible Copper Tube Type
Type K, Type L, Type M
Maximum Operating Temperature
250 Degrees F
Color
Copper
Finish/Coating
Polished
O-Ring Material
EPDM
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Copper
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Material Grade
C12200
Maximum Operating Pressure
200 psi
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
MNPT
Compatible Tool Brand
Milwaukee, Ridgid, RMES, Rothenberger
Fitting Shape
Straight
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter
Operating Temperature - Maximum
250 Degrees F
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
MNPT
Finish
Polished
Fitting Side 1 Connection Type
FTG

Description

Crimp Adapter Fitting, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Copper, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/8 in, Material Grade C12200, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Finish/Coating Polished, Fitting Side A Tube Outer Diameter 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.