Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Copper, Press-fit 2 1/2", 2 1/2"

  • Mfr # 816YL4

  • Zoro # G114547672


product price: $72.89
/ea

Key Features

Specific Fitting Shape
Straight Coupling
Standards
IAPMO Z1117, NSF 372, NSF 61
Material Grade
C12200
Fitting Side A Copper Tube Size
2 1/2 in
Resistance Properties
Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816YL4
Zoro #
G114547672
UPC #
-
Country of Origin
China

Dimensions

Fitting Side A Copper Tube Size
2 1/2 in
Fitting Side B Tube Outer Diameter
2 5/8 in
Overall Length
4 11/32 in
Fitting Side A Tube Outer Diameter
2 5/8 in
Fitting Side B Copper Tube Size
2 1/2 in
Required Tool Jaw Size
2 1/2 in
Fitting Side 1 Tube Outer Diameter
2 5/8 in
Fitting Side 2 Tube Outer Diameter
2 5/8 in
Fitting Side 1 Copper Tube Size
2 1/2 in
Fitting Side 2 Copper Tube Size
2 1/2 in

Details

Item
Crimp Coupling Fitting
Specific Fitting Shape
Straight Coupling
Standards
IAPMO Z1117, NSF 372, NSF 61
Material Grade
C12200
Resistance Properties
Corrosion-Resistant
Compatible Copper Tube Type
Type K, Type L, Type M
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
Press-Fit
Minimum Operating Temperature
0 Degrees F
Includes Center Stop
No Center Stop
Application
Potable Water
Color
Copper
Compatible Tube Material
Copper
Fitting Material
Copper
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Finish/Coating
Polished
O-Ring Material
EPDM
Fitting Side A Connection Type
Press-Fit
Maximum Operating Pressure
200 psi
Vacuum Rating
-24.5 inHg @ 68 Degrees F
Compatible Tool Brand
Milwaukee, Ridgid, RMES, Rothenberger
Connector Type
Coupling
For Media Type
Potable Water
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Finish
Polished
Center Stop Type
No Center Stop
Operating Temperature - Maximum
250 Degrees F
Fitting Shape
Straight
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit

Description

Crimp Coupling Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Copper, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size Not Applicable, Material Grade C12200, O-Ring Material EPDM, Specific Fitting Shape Straight Coupling, Finish/Coating Polished, Fitting Side A Tube Outer Diameter 2 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.