Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Copper, Press-fit 2", Press-fit 2"

  • Mfr # 816YL3

  • Zoro # G114547665


product price: $27.19
/ea

Key Features

Specific Fitting Shape
Straight Coupling
Standards
IAPMO Z1117, NSF 372, NSF 61
Overall Length
3 11/32 in
Color
Copper
Application
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816YL3
Zoro #
G114547665
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 11/32 in
Fitting Side A Tube Outer Diameter
2 1/8 in
Fitting Side B Tube Outer Diameter
2 1/8 in
Fitting Side B Copper Tube Size
2 in
Fitting Side A Copper Tube Size
2 in
Required Tool Jaw Size
2 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 2 Copper Tube Size
2 in
Fitting Side 2 Tube Outer Diameter
2 1/8 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in

Details

Item
Crimp Coupling Fitting
Specific Fitting Shape
Straight Coupling
Standards
IAPMO Z1117, NSF 372, NSF 61
Color
Copper
Application
Potable Water
Material Grade
C12200
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
250 Degrees F
Includes Center Stop
No Center Stop
Vacuum Rating
-24.5 inHg @ 68 Degrees F
Fitting Side B Connection Type
Press-Fit
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Press-Fit
Resistance Properties
Corrosion-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Copper Tube Type
Type K, Type L, Type M
Compatible Tube Material
Copper
Finish/Coating
Polished
O-Ring Material
EPDM
Fitting Material
Copper
Compatible Tool Brand
Milwaukee, Ridgid, RMES, Rothenberger
Connector Type
Coupling
Fitting Side 1 Connection Type
Press-fit
Finish
Polished
Fitting Side 2 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
0 Degrees F
Fitting Shape
Straight
For Media Type
Potable Water
Center Stop Type
No Center Stop
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Coupling Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Copper, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size Not Applicable, Material Grade C12200, O-Ring Material EPDM, Specific Fitting Shape Straight Coupling, Finish/Coating Polished, Fitting Side A Tube Outer Diameter 2 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.