Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Copper, Press-fit1/2in, MNPT1/2in

  • Mfr # 816Z22

  • Zoro # G514547739


product price: $4.69
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
IAPMO Z1117, NSF 372, NSF 61
Fitting Material
Copper
Maximum Operating Pressure
200 psi
Application
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816Z22
Zoro #
G514547739
UPC #
-
Country of Origin
China

Dimensions

Fitting Side B Pipe Size
1/2 in
Hex Size
27/32 in
Fitting Side A Tube Outer Diameter
5/8 in
Overall Length
1 11/16 in
Fitting Side A Copper Tube Size
1/2 in
Required Tool Jaw Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 1 Copper Tube Size
1/2 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Straight Adapter
Standards
IAPMO Z1117, NSF 372, NSF 61
Fitting Material
Copper
Maximum Operating Pressure
200 psi
Application
Potable Water
Compatible Tube Material
Copper
Fitting Side A Connection Type
Press-Fit
O-Ring Material
EPDM
Compatible Copper Tube Type
Type K, Type L, Type M
Material Grade
C12200
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
0 Degrees F
Color
Copper
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
MNPT
Vacuum Rating
-24.5 inHg @ 68 Degrees F
Finish/Coating
Polished
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tool Brand
Milwaukee, Ridgid, RMES, Rothenberger
Finish
Polished
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Fitting Shape
Straight
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
MNPT

Description

Crimp Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Copper, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in, Material Grade C12200, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Finish/Coating Polished, Fitting Side A Tube Outer Diameter 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.