Zoro Homepage

Strt, SS, Push-Fit 2 in, Push-Fit 2 in

  • Mfr # SS871R

  • Zoro # G016283463


product price: $29.89
/ea

Key Features

Color
Silver
Fitting Material
Stainless Steel
Overall Length
4 7/16 in
Material Grade
304
Fitting Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS871R
Zoro #
G016283463
UPC #
845526022583
Country of Origin
China

Dimensions

Overall Length
4 7/16 in
Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in

Details

Color
Silver
Item
Straight Coupling
Fitting Material
Stainless Steel
Material Grade
304
Fitting Shape
Straight
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Potable Water
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included

Description

Straight Coupling, Fitting Material Stainless Steel, Fitting Thread Size Not Applicable, Material Grade 304, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 4 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.