Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Push-Fit11/2in, MNPT11/2in

  • Mfr # SS862MR

  • Zoro # G216283409


product price: $17.59
/ea

Key Features

Overall Length
2 9/16 in
Fitting Material
Stainless Steel
Color
Silver
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS862MR
Zoro #
G216283409
UPC #
845526022736
Country of Origin
China

Dimensions

Overall Length
2 9/16 in
Fitting Side 2 Pipe Size
1 1/2 in
Fitting Thread Size
1 1/2"
Fitting Side 1 Tube Outer Diameter
1 1/2 in

Details

Item
Adapter
Fitting Material
Stainless Steel
Color
Silver
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Potable Water
Fitting Shape
Straight
Material Grade
304
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
200 Degrees F

Description

Adapter, Fitting Material Stainless Steel, Fitting Thread Size 1 1/2 In., Material Grade 304, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 2 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.