Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Push-Fit11/4in, FNPT11/4in

  • Mfr # SS852FR

  • Zoro # G516283437


product price: $15.15
/ea

Key Features

Overall Length
2 29/32 in
Color
Silver
Fitting Material
Stainless Steel
Fitting Thread Size
1 1/2"
Operating Temperature - Maximum
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS852FR
Zoro #
G516283437
UPC #
845526022651
Country of Origin
China

Dimensions

Overall Length
2 29/32 in
Fitting Thread Size
1 1/2"
Fitting Side 1 Tube Outer Diameter
1 1/4 in
Fitting Side 2 Pipe Size
1 1/4 in

Details

Item
Adapter
Color
Silver
Fitting Material
Stainless Steel
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Material Grade
304
For Media Type
Potable Water
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side 2 Connection Type
FNPT
Fitting Shape
Straight

Description

Adapter, Fitting Material Stainless Steel, Fitting Thread Size 1 1/2 In., Material Grade 304, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 2 29/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.