Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Structural Fitting, Elbow, Aluminum, 2 in Pipe Size 14G936

Structural Fitting, Elbow, Aluminum, 2 in Pipe Size (Discontinued)

  • Mfr # 14G936
  • Zoro # G4104003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14G936
Zoro #
G4104003
UPC #
00670396929027
Country of Origin
Viet Nam

Dimensions

Dia.
2.375 in
Nominal Pipe Size
2 in
Nominal Pipe Size (In.)
2 in
For Pipe Size
2 in

Details

Material
Aluminum
Item
Structural Fitting
Type
Elbow
Resists
Corrosion
Setscrew
Internal/External CamCar Knurled
Standards
OSHA, IBC,BOCA, SBC and UBC
Fitting Type
Elbow
Material Tensile Strength (Lb.)
40,000
Brand and Series
Condor
Component Type
Connection Fitting
Product Type
Elbow
Corrosion Resistant
No
Fitting Shape
Elbow

Description

Elbow, Elbow, For Pipe Size 2 in, Corrosion Resistant No, Aluminum, Connection Fitting, BOCA, IBC, OSHA, SBC and UBC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.