Zoro Select
Structural Pipe Fitting, Railing Base Flange, Cast Iron, 0.75 in Pipe Size
Mfr # 30LX12
Zoro # G9089473
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Railing Base Flange
- Tensile Strength 50000 lb
- Resists Corrosion
- Nominal Pipe Size (In.) 3/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Remote Power Control 15A (RPC-15-S)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180GY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHSD)
- TRITON PRODUCTS 2-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72318)
- ZORO SELECT Galvanized Pipe, Steel, 1 in Pipe Size, 48000 lb Tensile Strength (4NXW5)
- ZORO SELECT Structural Fitting, Adjustable Elbow/Tee-E, Aluminum, 1.5 in Pipe Size (14G935)
- ZORO SELECT Structural Fitting, Adjustable Elbow/Tee-E, Aluminum, 1.25 in Pipe Size (14G934)
- ZORO SELECT Elbow for 1-3/4 in Pipe, Cast Iron, Zinc-Plated, 3-3/8 in L, 1-3/4 in Inner Dia, 1-5/8 in Outer Dia (4NXT4)
- ZORO SELECT Structural Pipe Fitting, Corner Swivel Socket, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX56)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR3)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR1)
- Zoro Select Modular Pipe and Rail Fittings