Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Pipe Fitting, Swivel Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength
Mfr # 30LX07
Zoro # G9089421
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Swivel Flange
- Tensile Strength 50000 lb
- Resists Corrosion
- Nominal Pipe Size (In.) 2 in
Product Information
- Brand Zoro Select
- MFR # 30LX07
- Zoro # G9089421
- UPC # 190735459041
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Dimensions
Nominal Pipe Size (In.) | 2 in |
Nominal Pipe Size | 2 in |
Overall Length | 4 1/2 in |
Inside Diameter | 2 1/2 in |
For Actual Pipe Outer Diameter | 2 3/8 in |
For Pipe Size | 2 in |
Details
Description
Swivel Flange, Adjustable Flange, For Pipe Size 2 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 2 3/8 in, Overall Length 4 1/2 in, Pipe, Inside Diameter 2 1/2 in, ASTM A 47, ASTM A53, ASTM B117
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY TRACK EASY TRACK SHELVES 35"" (RS1436)
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (12-8)
- ECONOCO Semi-Gloss Hook 6", Black, 96PK (EBL/H6)
- TENNSCO Symmetric Upright, 72H, Medium Grey (SUR-72-MGY)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX01)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXW2)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR1)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX61)
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW92)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP5)
- HOLLAENDER Structural Pipe Fitting, Handrail Bracket, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (82A-78)
- Zoro Select Structural Framing Systems