Structural Washer, SS, 3/8 in, PK1500, For Screw Size 3/8 in , Stainless Steel Plain Finish, 1500 PK
- Mfr # 3SWFT906
- Zoro # G4322220
product price:Â
$
261.99
/pk of 1500, $0.17/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Plain
For Screw Size
3/8 in
Outside Diameter
7/8 in
Minimum Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SWFT906
- Zoro #
- G4322220
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Structural Washer,SS,3/8 in,PK1500
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Type
- Flat Washer
- Material Type
- Stainless Steel
- Finish Type
- Plain
- Pack Size
- Bulk Pack
- Bolt Compatibility
- Grade 2
- Washer Basic Material
- Stainless Steel
- Fastener Finish
- Plain
Dimensions
- For Screw Size
- 3/8 in
- Outside Diameter
- 7/8 in
- Minimum Thickness
- 0.125 in
- Maximum Thickness
- 0.125 in
- Inside Diameter
- 0.406 in
- Fits Bolt Sizes
- 3/8 in
- Inside Dia.
- 13/32"
- Washer Outside Dia.
- 7/8 in
- Thickness
- 0.125 in
Description
Structural Washer,SS,3/8 in,PK1500, Flat Washer Type Standard, Material Stainless Steel, Material Grade/Class Not Applicable, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 7/8 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Pack Size Bulk Pack, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.