Zoro Select
Strut Chan, 3ft.L, Stndrd, Blk Paintd Steel
- Zoro #: G2389068
- Mfr #: FS-500SS FBK 36.00
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.99
Zoro Select #FS-500SS FBK 36.00 Specifications
- Zoro #: G2389068
- Mfr #: FS-500SS FBK 36.00
- Strut Channel Style: Standard
- Slot Type: Slotted
- Length: 3 ft
- Strut Channel Size: 1-5/8 in x 13/16 in
- Strut Channel Material: Black Painted Steel
- Gauge: 14
- Hole Spacing: 2 in Center to Center
- Hole Size: 9/16 in x 1-1/8 in
- Item: Strut Channel - Slotted
- Size: 1 5/8 in x 13/16 in
- Style: Single
- Material: Steel
- Length (Straight Wireway): 3 ft
- Slot Width: 9/16 in
- Load Capacity: 290 lb
- Finish: Painted
- Overall Length: 3 ft
- Channel Type: Slotted
- Strut Size: 1 5/8 in W x 13/16 in H
- Overall Height: 13/16 in
- Slot Length: 1 1/8 in
- Thickness: 1/16 in
- Wall Type: Slotted Holes
- Series: FS-500
- Slot Spacing: 2 in
- Color: Black
- Overall Width: 1 5/8 in
- Country of Origin (subject to change): United States
Description
Strut Channel, Black Painted Steel, Standard, Slotted, 1-5/8 In. x 13/16 In., Length 3 ft., 14 Gauge
Reviews of Zoro Select #FS-500SS FBK 36.00
Explore more
- Zoro Select Strut Channel, 2 ft. L, White Paintd Steel FS-200SS WT 24.00
- Zoro Select Strut Chan, 1 ft. L, Half Slottd, 12 Gauge FS-201SS FBK 12.00
- Zoro Select Strut Chan, 4 ft.L, Solid, 304 SS FS-200 ST4 48.00
- Zoro Select Strut Chan, 4ft.L, Stndrd, 304 Stnlss Steel FS-500SS ST4 48.00
- Zoro Select Strut Chan, 2ft.L, Standard, 14 Gauge FS-500SS FBK 24.00
- Zoro Select Strut Chan, 2ft.L, Blk Paintd Steel, 12 ga. FS-201SS FBK 24.00
- Zoro Select Strut Channel, 304 Stainless Steel, 12 ga. FS-201SS ST4 18.00
- Zoro Select Strut Chan, 10 ft. L, Back to Back, 12 ga. FS-201SS FBK 120.00
- Wesanco Strut, 304, 1-5/8x1-5/8", 20 ft. W200ST30420
- Thomas & Betts SS A120020 STANDARD CHANNEL 635101
- Thomas & Betts SS B120010 13/16 CHANNEL BLANK, 10 F, 635362
- Zoro Select Strut Channels