Strut Chan, 5 ft. L, Solid, Aluminum, 12 ga.
- Zoro #: G3345469
- Mfr #: FS-200 AL 60.00
Zoro Select #FS-200 AL 60.00 Specifications
| |
Gauge: 12 | Length: 5 ft |
Strut Channel Style: Standard | Hole Spacing: No Holes |
Strut Channel Size: 1-5/8 in x 1-5/8 in | Slot Type: Solid |
Item: Strut Channel | Hole Size: No Holes |
Strut Channel Material: Aluminum | Country of Origin (subject to change): United States |
Description
Strut Channel, Aluminum, Standard, Solid, 1-5/8 In. x 1-5/8 In., Length 5 ft., 12 Gauge