Shop All Strut Channels
Zoro Select
Strut Chan, 5ft.L, Stndrd, Blk Paintd Steel
Mfr # FS-500SS FBK 60.00
Zoro # G2389040
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 5 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Black Painted Steel
Product Information
- Brand Zoro Select
- MFR # FS-500SS FBK 60.00
- Zoro # G2389040
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 5 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 5 ft |
Strut Size | 1 5/8 in W x 13/16 in H |
Slot Width | 9/16 in |
Overall Height | 13/16 in |
Slot Length | 1 1/8 in |
Overall Width | 1 5/8 in |
Overall Length | 5 ft |
Details
Description
Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 13/16 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 5 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 180 lb, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 2 in, Thickness 1/16 in, Black, Finish Painted, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED PBD Series 3-Phase Sequence & Voltage Band Monitor Relays (PBD-230-ALE)
- PANDUIT Bridle Ring, 2", 1/4-20 Thread, PK100 (BR-2.0-1/4-20)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- GEARWRENCH 3/8"F x 1/4"M Adapter (81277)
- ZORO SELECT Strut Channel, 4 ft. L, Green Paintd Steel (FS-200SS GR 48.00)
- ZORO SELECT Strut Channel, 2 ft. L, Standard, Aluminum (FS-500SS AL 24.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green (FS-200 GR 120.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Gauge: 14 (FS-500SS PG 60.00)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 48.00)
- ZORO SELECT Strut Chan, 4ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 48.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Green (FS-200SL GR 120.00)
- Zoro Select Strut Channels