Zoro Select
Strut Channel, 3 ft. L, Aluminum, 12 Gauge
Mfr # FS-200SS AL 36.00
Zoro # G2389287
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 3 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Aluminum
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 1.0in ID, Black, 6in, PK5 (CPO100006)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T476)
- MONOPRICE F-Type F to M Adapter, Right Angle (6775)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- ZORO SELECT Strut Channel, 2 ft. L, Standard, 14 Gauge (FS-500SS WT 24.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Strut Channel Style: Standard (FS-200 PG 60.00)
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 14 Gauge (FS-500SS AL 48.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Hole Spacing: No Holes (FS-500 GR 60.00)
- ZORO SELECT Strut Channel, 3 ft. L, Blk Painted Steel (FS-200SS FBK 36.00)
- ZORO SELECT Strut Chan, 3ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 36.00)
- ZORO SELECT Strut Channel, 2 ft. L, Pre-Galvanzd Steel (FS-200SS PG 24.00)
- Zoro Select Strut Channels