Zoro Homepage

Strut Pipe Clamp, 2 In, Galvanized Steel

  • Mfr # 22FP72

  • Zoro # G8551295


product price: $2.79
/ea

Key Features

Material
Galvanized Steel
Pipe Size (In.)
2 in
Max. Load (Lb.)
800 lb
Description/Special Features
For Suspension of Non-Insulated Stationary Pipe Lines
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FP72
Zoro #
G8551295
UPC #
190735936382
Country of Origin
China

Dimensions

Pipe Size (In.)
2 in
For Tube Outside Diameter
2 in
For Maximum Outside Diameter
2 1/8 in
Overall Width
2 in
For Strut Channel Width
1 5/8 in
Threaded Rod Size
5/16"-18
For Rigid Conduit Size
2 3/8 in
Overall Height
3/8 in
For Pipe Size
2 in
For Insulation Thickness
3/32 in

Details

Material
Galvanized Steel
Item
Strut Pipe Clamp
Max. Load (Lb.)
800 lb
Description/Special Features
For Suspension of Non-Insulated Stationary Pipe Lines
Metal Detectable
Yes
Clamp Material Finish
Galvanized
Clamp Style
Standard Strut Clamp
Clamp Material
Steel
For Use On
Conduit to Strut Channel, Pipe, Tube
For Environment
Agricultural, Clean Rooms, High Vibration, Marine, Sanitary Locations, Some Acidic Environments, Washdown
Closure
Closes Locks When Pipe Inserted
Load Capacity
800 lb
For Location
Indoor, Outdoor
Includes Condensate Drain
No
Features
For Suspension of Non-Insulated Stationary Pipe Lines
Application
Route Pipe, Tubing, and Conduit Across Strut Channel
Includes Mounting Hardware
Yes
Mount Type
Clamp On
Surface Mount Orientation
Side Mount

Description

Strut Pipe Clamp, Clamp Material Steel, Clamp Material Finish Galvanized, Cushion Material Not Applicable, For Insulation Thickness 3/32 in, For Maximum Outside Diameter 2 1/8 in, For Minimum Outside Diameter Not Applicable, For Pipe Size 2 in, For Strut Channel Width 1 5/8 in, For Tube Outside Diameter 2 in, Includes Condensate Drain No, Includes Mounting Hardware Yes, Installed Height Not Applicable, Load Capacity 800 lb, Maximum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.