Zoro Homepage

Strut Pipe Clamp, 4 In, Galvanized Steel

  • Mfr # 22FP73

  • Zoro # G6169843


product price: $5.69
/ea

Key Features

Material
Galvanized Steel
Pipe Size (In.)
4 in
Max. Load (Lb.)
1,000 lb
Metal Detectable
Yes
Description/Special Features
For Suspension of Non-Insulated Stationary Pipe Lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FP73
Zoro #
G6169843
UPC #
190735936009
Country of Origin
China

Dimensions

Pipe Size (In.)
4 in
For Maximum Outside Diameter
4 1/8 in
For Strut Channel Width
1 5/8 in
Overall Width
4 5/16 in
For Pipe Size
4 in
Overall Height
5/8 in
Threaded Rod Size
3/8"-16
For Rigid Conduit Size
4 1/2 in
For Insulation Thickness
1/8 in
For Tube Outside Diameter
4 in

Details

Material
Galvanized Steel
Item
Strut Pipe Clamp
Max. Load (Lb.)
1,000 lb
Metal Detectable
Yes
Description/Special Features
For Suspension of Non-Insulated Stationary Pipe Lines
Clamp Style
Standard Strut Clamp
Load Capacity
1,000 lb
Clamp Material Finish
Galvanized
Application
Route Pipe, Tubing, and Conduit Across Strut Channel
Surface Mount Orientation
Side Mount
For Use On
Conduit to Strut Channel, Pipe, Tube
Features
For Suspension of Non-Insulated Stationary Pipe Lines
Mount Type
Clamp On
Closure
Closes Locks When Pipe Inserted
Includes Mounting Hardware
Yes
Includes Condensate Drain
No
For Location
Indoor, Outdoor
Clamp Material
Steel
For Environment
Agricultural, Clean Rooms, High Vibration, Marine, Sanitary Locations, Some Acidic Environments, Washdown

Description

Strut Pipe Clamp, Clamp Material Steel, Clamp Material Finish Galvanized, Cushion Material Not Applicable, For Insulation Thickness 1/8 in, For Maximum Outside Diameter 4 1/8 in, For Minimum Outside Diameter Not Applicable, For Pipe Size 4 in, For Strut Channel Width 1 5/8 in, For Tube Outside Diameter 4 in, Includes Condensate Drain No, Includes Mounting Hardware Yes, Installed Height Not Applicable, Load Capacity 1,000 lb, Maximum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.