Zoro Homepage

Stud Guard, PK25

  • Mfr # SGE-516

  • Zoro # G0224353


product price: $0.30
/ea
Sold in multiples of 25 for $7.50

Key Features

Material
Steel
Finish
Galvanized
Product Type
Stud Guard
Mount Type
Nails
Overall Width
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGE-516
Zoro #
G0224353
UPC #
718629122217
Country of Origin
United States

Dimensions

Overall Width
1.4 in
Overall Length
4.88 in
Thickness
16 ga
Overall Height
0.38 in

Details

Item
Stud Guard
Material
Steel
Finish
Galvanized
Product Type
Stud Guard
Mount Type
Nails
Application
PEX Applications

Description

Stud Guard, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Finish Galvanized, For Threaded Rod Size Not Applicable, Load Capacity Not Applicable, Material Steel, Maximum Operating Temperature Not Applicable, Maximum Pipe Size Not Applicable, Mount Type Nails, Overall Height 0.38 in, Overall Length 4.88 in, Overall Width 1.4 in, Product Type Stud Guard, Application PEX Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.