Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction and Transfer Hose, 25 ft., Clear

  • Mfr # 1530-225275

  • Zoro # G3420374


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC with Wire Helix
Tube Hardness
Shore A: 73
Inside Dia.
2 1/4 in
Outside Dia.
2 3/4 in
Wall Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530-225275
Zoro #
G3420374
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
2 1/4 in
Outside Dia.
2 3/4 in
Wall Thickness
1/4 in
Tube Length
25 ft
Tube Bend Radius
9 in
Bend Radius
9"

Details

Tube Material
PVC with Wire Helix
Tube Hardness
Shore A: 73
Max. Pressure
50 psi @ 70 Degrees F
Tube Color
Clear
Item
Suction and Transfer Hose
Temp. Range
20 Degrees to 150 Degrees F
Standards
FDA
Application
Coolant Lines, For Food and Water Dispensing, Pneumatic Systems, Pure Water Systems, Vacuum Lines and Auto Wash Equipment
Vacuum Rating
29.9 in Hg
SAE or Metric
SAE
Material
PVC with Wire
Color
Clear
Hardness
Shore A: 73

Description

Suction and Transfer Hose, Application Coolant Lines, For Food and Water Dispensing, Pneumatic Systems, Pure Water Systems, Vacuum Lines and Auto Wash Equipment, Color Clear, Hardness Shore A: 73, Material PVC with Wire, Standards FDA, Wall Thickness 1/4 in, Bend Radius 9 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.