Super SoFt Latex Tubing for Air, 1/16" ID x 3/16" OD x 10 Ft. L

  • Mfr # ZUSA-HT-242

  • Zoro # G4425034


product price:  $15.75
/ea

Key Features

Tube Material
Latex
Tube Hardness
Shore A: 40
Inside Dia.
1/16 in
Outside Dia.
17/32 in
Wall Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-242
Zoro #
G4425034
UPC #
193005148850
Country of Origin
China

Dimensions

Inside Dia.
1/16 in
Outside Dia.
17/32 in
Wall Thickness
0.08 in
Tube Length
10 ft
Tube Bend Radius
1"
Overall Length
10 ft
Inside Diameter
1/16 in
Outside Diameter
3/16 in

Details

Tube Material
Latex
Tube Hardness
Shore A: 40
Max. Pressure
40 psi
Tube Color
Clear
Item
Tubing
Material
Latex
Color
Amber
Temp. Range
-50° to 120° F
Max. Working Pressure @ 70 F
40 psi
Grade
Standard
Durometer
40A
Reinforcement
Not Reinforced
Flexibility
Flexible
Application
Air, Water
System of Measurement
Inch
Clarity
Clear
Hardness
Shore A 40
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Fitting Compatibility
Barbed
Maximum Operating Pressure
40 psi @ 70 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Amber, Hardness Shore A 40, Inside Diameter 1/16 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Outside Diameter 3/16 in, Overall Length 10 ft, PEX Type Not Applicable, Wall Thickness 0.08 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.