Super SoFt Latex Tubing for Air, 1/4" ID x 1/2" OD x 5 Ft. L
- Mfr # ZUSA-HT-1367
- Zoro # G4425113
product price:Â
$
20.25
/ea
Key Features
Tube Material
Latex
Tube Hardness
Shore A: 40
Inside Dia.
1/4 in
Outside Dia.
1/2 in
Wall Thickness
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-HT-1367
- Zoro #
- G4425113
- UPC #
- 193005142780
- Country of Origin
- China
- Tube Material
- Latex
- Tube Hardness
- Shore A: 40
- Max. Pressure
- 40 psi
- Tube Color
- Clear
- Item
- Tubing
- Temp. Range
- -50 Degrees to 120 Degrees F
- Material
- Latex
- Color
- Amber
- Max. Working Pressure @ 70 F
- 40 psi
- Reinforcement
- Not Reinforced
- Application
- Beverage, Food, Water
- Flexibility
- Flexible
- System of Measurement
- Inch
- Hardness
- Shore A 40
- Maximum Operating Pressure
- 40 psi @ 70 Degrees F
- Clarity
- Clear
- Beverage, Food, and Water Compatibility
- Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
- Fitting Compatibility
- Barbed
- Chemical Compatibility
- Acetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
- Food and Beverage Compatibility
- Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
- Durometer
- 40A
- Grade
- Standard
- Shell Material
- Latex
- Wire Color
- Amber
Dimensions
- Inside Dia.
- 1/4 in
- Outside Dia.
- 1/2 in
- Wall Thickness
- 0.08 in
- Tube Length
- 5 ft
- Tube Bend Radius
- 1"
- Inside Diameter
- 1/4 in
- Overall Length
- 5 ft
- Outside Diameter
- 1/2 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Tubing, Application Beverage, Food, Water, Color Amber, Hardness Shore A 40, Inside Diameter 1/4 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Outside Diameter 1/2 in, Overall Length 5 ft, PEX Type Not Applicable, Wall Thickness 0.08 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.