Super SoFt Latex Tubing for Air, 1/4" ID x 3/8" OD x 5 Ft. L

  • Mfr # ZUSA-HT-1366

  • Zoro # G4424989


product price:  $11.45
/ea

Key Features

Tube Material
Latex
Tube Hardness
Shore A: 40
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-1366
Zoro #
G4424989
UPC #
193005142773
Country of Origin
China

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
Tube Length
5 ft
Tube Bend Radius
2"
Outside Diameter
3/8 in
Overall Length
5 ft
Inside Diameter
1/4 in

Details

Tube Material
Latex
Tube Hardness
Shore A: 40
Max. Pressure
40 psi
Tube Color
Clear
Item
Tubing
Material
Latex
Temp. Range
-50° to 120° F
Color
Amber
Max. Working Pressure @ 70 F
40 psi
Reinforcement
Not Reinforced
Flexibility
Flexible
Application
Beverage, Food, Water
System of Measurement
Inch
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Fitting Compatibility
Barbed
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Clarity
Clear
Hardness
Shore A 40
Maximum Operating Pressure
40 psi @ 70 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Standard
Durometer
40A

Description

Tubing, Application Beverage, Food, Water, Color Amber, Hardness Shore A 40, Inside Diameter 1/4 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Outside Diameter 3/8 in, Overall Length 5 ft, PEX Type Not Applicable, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.