Super SoFt Latex Tubing for Air, 3/16" ID x 5/16" OD x 10 Ft. L
- Mfr # ZUSA-HT-245
- Zoro # G4424973
product price:Â
$
21.79
/ea
Key Features
Tube Material
Latex
Tube Hardness
Shore A: 40
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-245
- Zoro #
- G4424973
- UPC #
- 193005148881
- Country of Origin
- China
Dimensions
- Inside Dia.
- 3/16 in
- Outside Dia.
- 5/16 in
- Wall Thickness
- 0.06 in
- Tube Length
- 10 ft
- Tube Bend Radius
- 1-1/2"
- Overall Length
- 10 ft
- Outside Diameter
- 5/16 in
- Inside Diameter
- 3/16 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Tubing, Application Air, Water, Color Amber, Hardness Shore A 40, Inside Diameter 3/16 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Outside Diameter 5/16 in, Overall Length 10 ft, PEX Type Not Applicable, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.