Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZW248-U5-AS
Zoro #
G2250580
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
42"
Overall Length
52"
Overall Width
23"
Shelf Width
22"
Shelf Length
48"
Caster Width
1-1/4"
Caster Dia.
5"
Shelf LxW
48 in x 22 in
Details
Color
Stainless
Load Capacity
600 lb.
Item
Supply Cart
Number of Shelves
3
Gauge
20
Finish
Polished
Caster Type
(4) Swivel
Distance Between Shelves
16"
Features
Stainless Tubular Handle, 1-1/4" Shelf Lips Up, Bumper Guards
Caster Material
Thermorubber
Construction
Welded Stainless Steel
Includes
3 Shelves
Capacity per Shelf
200 lb.
Description
Supply Cart, Load Capacity 600 lb, Number of Shelves 3, Shelf Length 48 in, Shelf Width 22 in, Distance Between Shelves 16 in, Finish Polished, Overall Length 52 in, Overall Width 23 in, Overall Height 42 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.