Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZY248-U5-AS
Zoro #
G2250547
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
53"
Overall Length
52"
Overall Width
23"
Caster Width
1-1/4"
Shelf Width
22"
Caster Dia.
5"
Shelf Length
48"
Shelf LxW
48 in x 22 in
Details
Color
Stainless
Load Capacity
600 lb.
Item
Supply Cart
Number of Shelves
5
Construction
Welded Stainless Steel
Distance Between Shelves
10"
Caster Material
Thermorubber
Features
Stainless Tubular Handle, 1-1/4" Shelf Lips Up, Bumper Guards
Caster Type
(4) Swivel
Finish
Polished
Gauge
20
Description
Supply Cart, Load Capacity 600 lb, Number of Shelves 5, Shelf Length 48 in, Shelf Width 22 in, Distance Between Shelves 10 in, Finish Polished, Overall Length 52 in, Overall Width 23 in, Overall Height 53 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.