Zoro Homepage

Supply Line, 1/2" Outlet, 1/2" Inlet Size

  • Mfr # 48139

  • Zoro # G4845281


product price: $4.95
/ea

Key Features

Material of Construction
PVC
Hose Inside Dia.
3/8 in
Outlet (In.)
1/2
Inlet Size (In.)
1/2
Inlet Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48139
Zoro #
G4845281
UPC #
091712481393
Country of Origin
China

Dimensions

Hose Inside Dia.
3/8 in
Inlet Size (In.)
1/2
Length (In.)
16
Water Connector Inlet Size (In)
1/2
Pipe Dia. (In.)
1/2
Hose Length
16 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in

Description

Supply Line, Hose Inside Dia. 3/8 in, Hose Length 16 in, Hose Tube Material PVC, Hose Cover Material Nylon, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 150 Degrees F, Standards AB1953, NSF, UPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly, For Use With Kitchen/Lavatory, Application Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.