Zoro Homepage

Supply Line, 1/2" Outlet, 3/8" Inlet Size

  • Mfr # 48004

  • Zoro # G4856019


product price: $4.99
/ea

Key Features

Material of Construction
Stainless Steel Braided
Hose Inside Dia.
1/4 in
Outlet (In.)
1/2
Inlet Size (In.)
3/8
Inlet Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48004
Zoro #
G4856019
UPC #
091712480044
Country of Origin
Taiwan, Province of China

Dimensions

Hose Inside Dia.
1/4 in
Inlet Size (In.)
3/8
Water Connector Inlet Size (In)
3/8
Length (In.)
16
Pipe Dia. (In.)
3/8
Hose Length
16 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
1/2 in

Details

Item
Supply Line
Material of Construction
Stainless Steel Braided
Outlet (In.)
1/2
Inlet Type
Compression
Outlet Type
FIP
Max. Working Pressure (PSI)
1500
Finish
Unfinished
Water Connector Inlet Type
Compression
Water Connector Outlet Type
FIP
Standards
AB1953, CSA, NSF, UPC
Nut Material
Brass
Operating Temp. (F)
40 Degrees to 200 Degrees
Inner Core
PVC
Application
Faucet
Compliance
AB1953
Features
Full Flow Brass Barbs
For Use With
Kitchen/Lavatory
Hose Cover Material
304 Stainless Steel
Hose Fittings
Brass 3/8 in Compression x Brass 1/2 in FIP
Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
125 psi
Temp. Range
40 Degrees to 150 Degrees F
Hose Fitting B Material
Brass
Hose Tube Material
PVC
Hose Fitting A Material
Brass
Hose Fitting A Type
F Compression
Hose Fitting B Type
FIP
For Media Type
Water
Compatible Chemicals
Fresh Water

Description

Supply Line, Hose Inside Dia. 1/4 in, Hose Length 16 in, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 150 Degrees F, Standards AB1953, CSA, NSF, UPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly, For Use With Kitchen/Lavatory, Application Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.