Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Line, 1/2" Outlet, 3/8" Inlet Size

  • Mfr # 48724

  • Zoro # G4820291


product price: $6.35
/ea

Key Features

Material of Construction
PVC
Hose Inside Dia.
1/4 in
Outside Dia. (In.)
3/4
Outlet (In.)
1/2
Inlet Size (In.)
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48724
Zoro #
G4820291
UPC #
091712487241
Country of Origin
China

Dimensions

Hose Inside Dia.
1/4 in
Outside Dia. (In.)
3/4
Inlet Size (In.)
3/8
Water Connector Inlet Size (In)
3/8
Pipe Dia. (In.)
3/8
Length (In.)
20
Hose Fitting A Size
3/8 in
Hose Length
20 in
Hose Fitting B Size
1/2 in

Details

Item
Supply Line
Material of Construction
PVC
Outlet (In.)
1/2
Inlet Type
Flare
Outlet Type
FIP
Nut Material
Brass
Finish
Unfinished
Features
Full Flow Brass Barbs
Compliance
AB1953
Operating Temp. (F)
40 Degrees to 200 Degrees
Inner Core
PVC
Standards
AB1953, CSA, cUPC, NSF
Water Connector Inlet Type
Flare
Application
Faucet
Water Connector Outlet Type
FIP
Max. Working Pressure (PSI)
800
Hose Fittings
Brass 3/8 in F Flare x Brass 1/2 in FIP
Temp. Range
40 Degrees to 150 Degrees F
Hose Fitting A Material
Brass
Hose Tube Material
PVC
Hose Fitting B Type
FIP
Hose Fitting A Type
FRH
Max. Working Pressure @ 70 F
200 psi
Hose Configuration
Coupled Assembly
For Use With
Kitchen/Lavatory
Hose Fitting B Material
Brass
Hose Cover Material
Nylon
For Media Type
Water
Compatible Chemicals
Fresh Water

Description

Supply Line, Hose Inside Dia. 1/4 in, Hose Length 20 in, Hose Tube Material PVC, Hose Cover Material Nylon, Max. Working Pressure @ 70 F 200 psi, Temp. Range 40 Degrees to 150 Degrees F, Standards AB1953, CSA, cUPC, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FRH, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly, For Use With Kitchen/Lavatory, Application Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.