Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Line, 7/8" Outlet, 3/8" Inlet Size

  • Mfr # 48145

  • Zoro # G4762340


product price: $5.99
/ea

Key Features

Material of Construction
PVC
Hose Inside Dia.
1/4 in
Outlet (In.)
7/8
Inlet Size (In.)
3/8
Inlet Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48145
Zoro #
G4762340
UPC #
091712481454
Country of Origin
China

Dimensions

Hose Inside Dia.
1/4 in
Inlet Size (In.)
3/8
Pipe Dia. (In.)
3/8
Water Connector Inlet Size (In)
3/8
Length (In.)
12
Hose Fitting A Size
3/8 in
Hose Fitting B Size
7/8 in
Hose Length
12 in

Details

Item
Supply Line
Material of Construction
PVC
Outlet (In.)
7/8
Inlet Type
Compression
Outlet Type
Ballcock
Compliance
UPC
Inner Core
PVC
Water Connector Inlet Type
Compression
Application
Faucet
Features
Full Flow Brass Barbs
Nut Material
Brass
Finish
Unfinished
Max. Working Pressure (PSI)
800
Water Connector Outlet Type
Ballcock
Operating Temp. (F)
40 Degrees to 200 Degrees
Standards
CSA, UPC
Hose Fitting A Material
Brass
Max. Working Pressure @ 70 F
125 psi
Supply Hose Type
Toilet Connector
Hose Tube Material
PVC
Hose Fitting A Type
F Compression
Temp. Range
40 Degrees to 150 Degrees F
Hose Cover Material
Nylon
Hose Fittings
Brass 3/8 in Compression x Brass 7/8 in Ballcock Nut
Hose Configuration
Coupled Assembly
For Use With
Toilet
Hose Fitting B Material
Brass
Hose Fitting B Type
Ballcock Nut
For Media Type
Water
Compatible Chemicals
Fresh Water

Description

Supply Line, Hose Inside Dia. 1/4 in, Hose Length 12 in, Hose Tube Material PVC, Hose Cover Material Nylon, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 150 Degrees F, Standards CSA, UPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type Ballcock Nut, Hose Fitting A Size 3/8 in, Hose Fitting B Size 7/8 in, Hose Configuration Coupled Assembly, For Use With Toilet, Application Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.