Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Line, Toilet, 3/8In Dia, 20In Length

  • Mfr # 4FEW3

  • Zoro # G1000221


product price: $18.15
/ea

Key Features

Material of Construction
Copper
Hose Inside Dia.
3/8 in
Outside Dia. (In.)
3/8
Type
Toilet
Pipe Dia. (In.)
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FEW3
Zoro #
G1000221
UPC #
190735505342
Country of Origin
China

Dimensions

Hose Inside Dia.
3/8 in
Outside Dia. (In.)
3/8
Pipe Dia. (In.)
3/8
Length (In.)
20
Hose Outside Dia.
3/8 in
Hose Length
20 in
Bend Radius
Not Rated

Details

Item
Supply Line
Material of Construction
Copper
Type
Toilet
Hose Fittings
Bulk Hose
Hose Cover Material
Copper
Hose Configuration
Bulk Hose
Hose Color
Chrome
Hose Tube Material
Copper
Temp. Range
40 Degrees to 180 Degrees F
For Use With
Water Connector

Description

Supply Line, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/8 in, Hose Length 20 in, Hose Color Chrome, Hose Tube Material Copper, Hose Cover Material Copper, Temp. Range 40 Degrees to 180 Degrees F, Bend Radius Not Rated, Hose Configuration Bulk Hose, For Use With Water Connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.