Surelock Clamp, 9/16"W, 1"ID
Mfr # 4805671
Zoro # G308391388
product price: $2.55
/eaKey Features
Clamp Type
Worm Gear Clamp
SAE Number
56
Band Width
9/16 in
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4805671
Zoro #
G308391388
UPC #
-
Country of Origin
Mexico
Dimensions
Band Width
9/16 in
Clamp Minimum Inside Diameter
1 in
Clamp Maximum Inside Diameter
4 in
For Maximum Outside Diameter
4 in
Band Thickness
0.023 in
Details
Clamp Type
Worm Gear Clamp
SAE Number
56
Item
Surelock Clamp
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Drive Type
Quick-Install Slotted Hex
Band Material
Stainless Steel
Fastener Housing Material
304 Stainless Steel
Screw Material Grade
305
Grade
Marine
Band Type
Perforated
Screw Material
Stainless Steel
Band Material Grade
304
Installation Torque
40 in-lb
Description
Surelock Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.023 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 4 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 4 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 56, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.