Healthcare Face Mask, Surgical, Level 1, Metal Nose Clip, Dual Headstrap, Flat-Fold, Blue, PK50
Mfr # 56LV99
Zoro # G7792017
product price: $5.19
/pk 50, $0.10/eaKey Features
Color
Blue
Standards
ASTM F2100 Level 1, FDA510(k)
ISO Cleanroom Class
Not Rated
Mask Headstrap Type
Dual, Non-Adjustable
Nosepiece Type
Metal Nose Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56LV99
Zoro #
G7792017
UPC #
-
Country of Origin
China
Dimensions
Mask Size
M
Details
Item
Surgical Mask
Color
Blue
Standards
ASTM F2100 Level 1, FDA510(k)
ISO Cleanroom Class
Not Rated
Mask Headstrap Type
Dual, Non-Adjustable
Nosepiece Type
Metal Nose Clip
ASTM Splash Rating
Level 1
Features
BFE Greater than =95%, PFE Greater than =95%
Eyeshield Color
None
Eyeshield Material
None
NIOSH Rating
Not Rated
Mask Shape
Flat-Fold
Includes Eyeshield
No
Face Seal Type
None
Products By Industry
General Approach
Description
Surgical Mask, Mask Size M, NIOSH Rating Not Rated, ASTM Splash Rating Level 1, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.