SW Outlet, Chrome Moly Steel, FSW, 1-1/2in.

  • Mfr # 300811650226

  • Zoro # G8386235


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
F91 Chrome Moly Steel
Specific Fitting Shape
Socket Weld Outlet
Basic Pipe Fitting Shape
Outlet
Fitting Schedule/Class
Class 6000
Pipe Size - Pipe Fitting
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300811650226
Zoro #
G8386235
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
1 3/4 in
Pipe Size
1-1/2"
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
3 in
Tube Size
1-1/2"

Details

Item
Socket Weld Outlet
Pipe Fitting Material
F91 Chrome Moly Steel
Specific Fitting Shape
Socket Weld Outlet
Basic Pipe Fitting Shape
Outlet
Fitting Schedule/Class
Class 6000
Fitting Connection Type
FSW
Standards
ASME B16.11, ASME B16.9, ASME B31.1, ASTM A182/ASME SA182MSS SP-97
Pipe Fitting Schedule/Class
Class 6000
Specific Pipe Fitting Shape
Socket Weld Outlet
Max. Pressure
6000 psi @ 100 Degrees F
Fittings Sub-Category
Sockolets
Basic Pipe Fitting Material
Metal
Color
Silver
Maximum Operating Pressure
6,000 psi @ 100 Degrees F
Includes Seal
No
Fitting Side B Gender
Female
Application
Natural Gas, Non-Potable Water, Oil
Class
Class 6000
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket
Material Grade
F91
Fitting Side B Type
Socket
Finish/Coating
Phosphate

Description

Outlet, Chrome-Moly Steel, Phosphate, F91, Class Class 6000, 1 1/2 in, Female, Socket, 3 in, 1 1/2 in, Female, Socket, 6,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.