SW Outlet, Chrome Moly Steel, FSW, 1-1/2in.

  • Mfr # 300811650240

  • Zoro # G7817521


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
F22 Chrome Moly Steel
Specific Fitting Shape
Socket Weld Outlet
Basic Pipe Fitting Shape
Sockolet
Fitting Schedule/Class
Class 6000
Pipe Size - Pipe Fitting
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300811650240
Zoro #
G7817521
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Overall Length
1 11/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
3 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Pipe Size
1-1/2"
Tube Size
1-1/2"

Details

Item
Socket Weld Outlet
Pipe Fitting Material
F22 Chrome Moly Steel
Specific Fitting Shape
Socket Weld Outlet
Basic Pipe Fitting Shape
Sockolet
Fitting Schedule/Class
Class 6000
Fitting Connection Type
FSW
Standards
ASME B16.11, ASME B16.9, ASME B31.1, ASTM A182/ASME SA182MSS SP-97
Max. Pressure
6000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Socket Weld Outlet
Basic Pipe Fitting Material
Metal
Fittings Sub-Category
Sockolets
Pipe Fitting Schedule/Class
Class 6000
Class
Class 6000
Fitting Side A Type
Socket
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Color
Silver
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
Material Grade
F22
Includes Seal
No
Application
Natural Gas, Non-Potable Water, Oil
Finish/Coating
Phosphate
Maximum Operating Pressure
6,000 psi @ 100 Degrees F

Description

Outlet, Chrome-Moly Steel, Phosphate, F22, Class Class 6000, 1 1/2 in, Female, Socket, 3 in, 1 1/2 in, Female, Socket, 6,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.