Swage Nipple Swage Nipple, 1-1/4" x 1" Pipe, Threaded, Carbon Steel, Class XS

  • Mfr # 2494833301

  • Zoro # G2884889


product price: $59.19
/ea

Key Features

Specific Fitting Shape
Swage Nipple
Fitting Connection Type
Threaded
Pipe Fitting Material
Carbon Steel
Pipe Size (Fittings)
1-1/4" x 1"
Class
Class XS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2494833301
Zoro #
G2884889
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/4" x 1"
Pipe Size - Pipe Fitting
1 1/4 in x 1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Outside Diameter
1 1/4 in
Overall Length
4 in
Fitting Side A Outside Diameter
1 5/8 in

Details

Specific Fitting Shape
Swage Nipple
Fitting Connection Type
Threaded
Pipe Fitting Material
Carbon Steel
Class
Class XS
Item
Swage Nipple
Standards
ASTM A234 WPB, MSS SP-95-2006
Number of Holes
0
Pipe Fitting Schedule/Class
Class XS
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class XS
Basic Pipe Fitting Shape
Nipple
Material Grade
WPB
Fitting Side A Gender
Male
Fitting Side B Gender
Male
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
14
Fitting Side A Type
Threaded
Includes Seal
No

Description

Swage Nipple, Carbon Steel, Grade B, Class Class XS, 1 1/4 in, Male, Threaded, 1 21/32 in, 14, 1 in, Male, Threaded, 1 19/64 in, 14

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.