Zoro Homepage

Swage Nipple Swage Nipple, 1/2" x 1/4" Pipe, Threaded, Carbon Steel, Class STD

  • Mfr # 0984533301

  • Zoro # G2884338


product price: $21.19
/ea

Key Features

Specific Fitting Shape
Swage Nipple
Fitting Connection Type
Threaded
Pipe Fitting Material
Carbon Steel
Pipe Size (Fittings)
1/2" x 1/4"
Class
Class STD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0984533301
Zoro #
G2884338
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2" x 1/4"
Pipe Size - Pipe Fitting
1/2 in x 1/4 in
Overall Length
2 3/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
13/16 in
Fitting Side B Outside Diameter
1/2 in

Details

Specific Fitting Shape
Swage Nipple
Fitting Connection Type
Threaded
Pipe Fitting Material
Carbon Steel
Class
Class STD
Item
Swage Nipple
Standards
ASTM A234 WPB, MSS SP-95-2006
Number of Holes
0
Fitting Schedule/Class
Class STD
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class STD
Basic Pipe Fitting Shape
Nipple
Fitting Side B Pipe Threading
27
Fitting Side B Gender
Male
Includes Seal
No
Fitting Side A Gender
Male
Material Grade
WPB
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Pipe Threading
27
Fitting Side A Type
Threaded

Description

Swage Nipple, Carbon Steel, WPB, Class Class STD, 1/2 in, Male, Threaded, 13/16 in, 27, 1/4 in, Male, Threaded, 1/2 in, 27

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.