Shop ZORO SELECT
See all product information
Create Account
Swage Nipple Swage Nipple, 2" x 1" Pipe, Plain, Carbon Steel, Class XS
- Mfr # 3974833101
- Zoro # G2884721
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Swage Nipple
Fitting Connection Type
Plain
Pipe Fitting Material
Carbon Steel
Pipe Size (Fittings)
2" x 1"
Class
Class XS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3974833101
- Zoro #
- G2884721
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Swage Nipple
- Fitting Connection Type
- Plain
- Pipe Fitting Material
- Carbon Steel
- Class
- Class XS
- Item
- Swage Nipple
- Standards
- ASTM A234 WPB, MSS SP-95-2006
- Pipe Fitting Schedule/Class
- Class XS
- Number of Holes
- 0
- Basic Pipe Fitting Material
- Metal
- Fitting Schedule/Class
- Class XS
- Basic Pipe Fitting Shape
- Nipple
- Fitting Side A Gender
- Male
- Material Grade
- WPB
- Fitting Side B Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Male
- Includes Seal
- No
- Fitting Side A Type
- Butt Weld
- Application
- Gases, Non-Potable Water, Oils
- Manufacture Location
- Globally Sourced
Dimensions
- Pipe Size (Fittings)
- 2" x 1"
- Pipe Size - Pipe Fitting
- 2 in x 1 in
- Overall Length
- 6 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Outside Diameter
- 1 19/64 in
- Fitting Side A Outside Diameter
- 2 23/64 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
Swage Nipple, Carbon Steel, WPB, Class Class XS, 2 in, Male, Plain, 2 5/16 in, 1 in, Male, Plain, 1 1/4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.