Swage Nipple Swage Nipple, 2" x 1/2" Pipe, Threaded, Carbon Steel, Class XS

  • Mfr # 3954833301

  • Zoro # G2884907


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Swage Nipple
Fitting Connection Type
Threaded
Pipe Fitting Material
Carbon Steel
Pipe Size (Fittings)
2" x 1/2"
Class
Class XS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3954833301
Zoro #
G2884907
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2" x 1/2"
Pipe Size - Pipe Fitting
2 in x 1/2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 5/16 in
Overall Length
6 1/2 in
Fitting Side B Outside Diameter
13/16 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Swage Nipple
Fitting Connection Type
Threaded
Pipe Fitting Material
Carbon Steel
Class
Class XS
Item
Swage Nipple
Standards
ASTM A234 WPB, MSS SP-95-2006
Fitting Schedule/Class
Class XS
Basic Pipe Fitting Material
Metal
Number of Holes
0
Pipe Fitting Schedule/Class
Class XS
Basic Pipe Fitting Shape
Nipple
Fitting Side B Gender
Male
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
Threaded
Includes Seal
No
Material Grade
WPB
Fitting Side B Pipe Threading
14
Fitting Side A Type
Threaded

Description

Swage Nipple, Carbon Steel, WPB, Class Class XS, 2 in, Male, Threaded, 2 5/16 in, 14, 1/2 in, Male, Threaded, 13/16 in, 14

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.