Swage Nipple Swage Nipple, 2" x 3/4" Pipe, Plain, Carbon Steel, Class STD
Mfr # 3964533101
Zoro # G2884231
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Swage Nipple
Fitting Connection Type
Plain
Pipe Fitting Material
Carbon Steel
Pipe Size (Fittings)
2" x 3/4"
Class
Class STD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3964533101
Zoro #
G2884231
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
2" x 3/4"
Pipe Size - Pipe Fitting
2 in x 3/4 in
Overall Length
6 1/2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
2 5/16 in
Fitting Side B Outside Diameter
1 in
Description
Swage Nipple, Carbon Steel, WPB, Class Class STD, 2 in, Male, Plain, 2 5/16 in, 3/4 in, Male, Plain, 1 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.