Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swaged Grating, Serrated, 36in.Wx1.25in.H

  • Mfr # 23188R125-B12

  • Zoro # G2191388


product price: $1,664.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Surface
Serrated
Height
1.25 in
Width
36 in
Bearing Bar Thickness
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23188R125-B12
Zoro #
G2191388
UPC #
-
Country of Origin
China

Dimensions

Height
1.25 in
Width
36 in
Bearing Bar Thickness
0.188 in
Span (Length) - Grating
144 in
Overall Length
12 ft
Overall Height
1 1/4 in
Overall Width
36 in
Deflection @ Unsupported Length
See Load Table

Details

Material
Aluminum
Surface
Serrated
Bearing Bar Spacing
1 1/4 in
Cross Bar Spacing
4 in
Span
144"
Item
Aluminum Bar Grating
Material Grade
6063
System of Measurement
Inch
Shape
Rectangular
Includes Mounting Hardware
Mounting Hardware Not Included
Standards
ISO 9001:2015 Certified
For Use Outdoors
Yes
Top Surface
Serrated
Load Capacity
632 lb
Application
Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways
Weight
2.46 lb/sq ft
For Use Indoors/Outdoors
Outdoor
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant

Description

Aluminum Bar Grating, Aluminum, 6063, Rectangular, 12 ft Overall Length, 36 in Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Serrated, Bearing Bar Spacing 1 1/4 in, Cross Bar Spacing 4 in, Weight 2.46 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.