Zoro Homepage

Swivel Dipper Ladle, Polypropylene, PK10

  • Mfr # 5328.

  • Zoro # G3891806


product price: $53.79
/pk 10, $5.38/ea

Key Features

Capacity
600 mL
Material
polypropylene
Head Material
Polypropylene
Product Type
Replacement Swivel Dipper Ladles
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5328.
Zoro #
G3891806
UPC #
-
Country of Origin
United States

Details

Capacity
600 mL
Material
polypropylene
Item
Dipper Ladle
Head Material
Polypropylene
Product Type
Replacement Swivel Dipper Ladles
Autoclavable
No
Pre-Cleaned
None
Capacity - Imperial
20 3/16 fl oz
Shaft Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
600 mL

Description

Dipper Ladle, Head Material Polypropylene, Product Type Replacement Swivel Dipper Ladles, Capacity - Metric 600 mL, Capacity - Imperial 20 3/16 fl oz, Pre-Cleaned None, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Autoclavable No, Standards Not Applicable, Includes Not Applicable, Shaft Material Polypropylene, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.