Zoro Homepage

Swivel Dipper, SS, 600mL, 18 In L

  • Mfr # 5390-1SL

  • Zoro # G4076116


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Capacity
600 mL
Material
Stainless Steel
Range
18 in L
Overall Length - Imperial
18 in
Product Type
Swivel Dipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5390-1SL
Zoro #
G4076116
UPC #
-
Country of Origin
United States

Dimensions

Overall Length - Imperial
18 in
Minimum Handle Length
18 in
Maximum Handle Length
18 in

Details

Capacity
600 mL
Material
Stainless Steel
Range
18 in L
Item
Swivel Dipper
Product Type
Swivel Dipper
Features
Swivel Adapter Rotates Almost 360 Degrees , Allows Samples to Be Taken from Various Angles
Capacity - Imperial
20 3/16 fl oz
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Head Material
Stainless Steel
Capacity - Metric
600 mL
Pre-Cleaned
None

Description

Swivel Dipper, Head Material Stainless Steel, Product Type Swivel Dipper, Capacity - Metric 600 mL, Capacity - Imperial 20 3/16 fl oz, Pre-Cleaned None, Overall Length - Imperial 18 in, Sterile/Non-Sterile Non-Sterile, Minimum Handle Length 18 in, Maximum Handle Length 18 in, Sterilization Method Not Applicable, Autoclavable No, Features Swivel Adapter Rotates Almost 360 Degrees , Allows Samples to Be Taken from Various Angles, Standards Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.