Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Eye Pulley, Zinc

  • Mfr # 1RCF3

  • Zoro # G2287275


product price: $5.19
/ea

Key Features

Attachment Type
Swivel Eye
Working Load Limit
420 lb
Eye Hook Inside Dia.
3/8 in
Finish
Zinc
Bearing Type
Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RCF3
Zoro #
G2287275
UPC #
190735410912
Country of Origin
China

Dimensions

Eye Hook Inside Dia.
3/8 in
Height
3 7/16 in
Eye Width
3/8 in
Size
1 1/2 in
Width
1 5/8 in
Sheave Outside Dia.
1 1/2 in
Rope Diameter
3/8 in
For Rope Diameter - Maximum
3/8 in
Overall Width
1 5/8 in
Overall Depth
3/4 in
Eye Hook Inside Diameter
3/8 in
Sheave Outside Diameter
1 1/2 in
Overall Height
3 7/16 in
Sheave Depth
1/2 in
Sheave Inside Diameter
1/2 in
Mounting Hole Diameter
3/8 in

Details

Item
Pulley
Attachment Type
Swivel Eye
Working Load Limit
420 lb
Finish
Zinc
Bearing Type
Roller
Max. Load Capacity
420 lb
Type
Swivel Eye
Material
Nickle
Application Restrictions
Not for Fall Protection
Sheave Material
Zinc
Product Type
Pulley Block
Count
1
Application
Household
Operation
Pulling
Number of Sheaves
1
For Location
Indoor/Outdoor
Working Load Limit - One Rope End
420 lb
Housing Material
Carbon Steel
For Rope Type
Fibrous Rope, Wire Rope
Mount Type
Side Mount
Breaking Strength
425 lb
Color
Silver
Number of Grooves
1

Description

Pulley, Swivel Eye, Nickel, Zinc, Height 3 7/16 In, Width 1 5/8 In, Size 1 1/2 In, Rope Dia 3/8 In, Wheel Dia 1 1/2 In, Eye Width 3/8 In, Max Load Capacity 420 Lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.